Push-in rivet without cap
Push-in rivet type 1
BODY CLIP TOYOTA/UNIVERSAL (BLACK)
Art.-no.
0501130070
EAN 4050641383945
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
For demanding sheet metal fasteners with easy installation
- Very simple installation and removal
- For installing: Press down on the pin
- For removal: Press the pin in further
- High retention force and a secure fit in the component
Product information
Datasheets(X)
Application area
For sheet metal fasteners.
![]() | |
Head diameter (A) | 18 mm |
Head height (B) | 1 mm |
Length | 18 mm |
Length below head (C) | 11 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Nissan, Toyota, Universal |
Corresponds to original spare part number | 80999-05N07 |