Welcome to Würth New Zealand For trade customers only

Circlip For bore hole shape J DIN 472 plain stainless steel

DIN 472 stainless steel plain
CRCLIP-BRE-DIN472-1.4122-D20X1,0

Art.-no. 04890220
EAN 4058794891225

Prices for customers after login
Circlip For bore hole shape J DIN 472 plain stainless steel

Art.-no. 04890220

Prices for customers after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

  • Dia. ≤100 mm stainless steel 1.4122 mm

  • Dia. >100 mm stainless steel 1.4310 mm
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for holes

20 mm

Suitable for groove diameter

21 mm

Outer diameter (d1)

21.5 mm

Eye width (a1)

4.1 mm

Width (b1)

2.3 mm

Thickness (s1)

1 mm

Standards

DIN 472

Material

Stainless steel, 1.4122

Surface

Plain

Design

Standard design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information