Lock washer with right-angle cross-section, shape B DIN 127, steel, plain
DIN 127 plain steel, shape B
RG-SPG-DIN127-B-D20,2
Art.-no. 044020
EAN 4062856856640
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Notice
Only suitable for screws of strength class ≤ 5.8
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 20.2 mm |
Outer diameter (d2) | 33.6 mm |
Height (h1) | 8.0 mm |
Thickness (s1) | 4 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | B |
Standards | DIN 127 |
