Tensioning washer DIN 6796, A2 stainless steel, plain, for screw connection
DIN 6796 plain A2 stainless steel
DISK-TENS-DIN6796-A2-D10,5
Art.-no. 04310010
EAN 4061975540874
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 23 mm |
Height (h1) | 3.2 mm |
Thickness (s1) | 2.5 mm |
Standards | DIN 6796 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Screw connections of property class 70 and 80 |
Locking function | Embedding locking device |
