Welcome to Würth New Zealand For trade customers only

Frame screw AMO® III

Amo III, type 1, stainless steel, A2, plain AW 30
SCR-CTRHD-AW30-A2-7,5X112
AMO III

Art.-no. 0239130112
EAN 4024835981194

Prices for customers after login
Frame screw AMO® III

Art.-no. 0239130112

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Self-tapping A2 stainless steel screws with countersunk head (Ø 12mm), milling ribs and AW drive

Time and cost saving


  • Cuts its own thread through aerated concrete and wood, saving time and money


Does not press workpieces together


  • Stress free spacer


Flush finish


  • Due to countersunk head and milling ribs


High load capacity


  • The AMO® III has been tested by independent laboratories for extraction values, cross-load capacity and fire resistance


Fire resistant up to 120 minutes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The AMO® III frame screw has been developed by Würth and can be used for example for stress free spacing of windows and doors made of wood, plastic or wood/aluminium.

Instructions

The screw is self-tapping, which means that the screw cuts its own thread in concrete, bricks or wood. In concrete and bricks, predrilling is necessary, but not in aerated concrete and wood.

Length (l)

112 mm

Thread diameter (d)

7.5 mm

Material

Stainless steel A2

Head type

Countersunk milling head

Head diameter (d(h/k))

12 mm

Internal drive

AW30

Drill-hole diameter in window frame (dWin)

6 mm

Nominal drill hole diameter

6 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BIT-AW30-LUMINOUSYELL-R1026-1/4IN-L25MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information