Welcome to Würth New Zealand For trade customers only

AMO® IV SCREW

Amo IV type 4 steel zinc plated RW 40
SCR-DWL-RW40-(A2K)-7,5X62MM

Art.-no. 0234941062
EAN 4062856952465

Prices for customers after login
AMO® IV SCREW

Art.-no. 0234941062

Prices for customers after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

For securing timber or steel elements to concrete or masonry.
  • Zinc-plated steel, blue passivated

  • Large washer head for improved uplift capacity

  • Positive-locking, removable anchoring with no expansion pressure

  • Load-bearing function is retained, even under thermal load

  • RW40 drive for longer bit service life, improved power transmission and no ejection forces

  • Immediate load-bearing capacity – no waiting after insertion

  • Removable

  • Virtually no expansion forces on insertion
Notice

Drill perforated and hollow blocks with a rotary drill (without impact mechanism)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • 102 mm - suited for fixing timber bottom-plates to concrete slabs

  • 62 mm - suited for steel frame installation into concrete slabs

  • Both horizontal and vertical mounting of fixtures into concrete or brick is possible

Length (l)

62 mm

Thread diameter (d)

7.5 mm

Material

Steel

Surface

Zinc plated

Head type

Round washer head

Head diameter (d(h/k))

22 mm

Internal drive

RW40

Nominal drill hole diameter

6.0 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

DRL-HAM-PLUS-Q-LV-D6,0-L165-WL100MM

ZEBRA
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement

DRL-HAM-PLUS-Q-LV-D6,5-L165-WL100MM

ZEBRA
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information